Drill Increases Productivity and Eliminates Run-Time Guesswork

The Milwaukee M18™ Compact Drill Driver has been built to withstand tough jobsite conditions. Longer run-time and fewer battery changes maintains momentum while you're working and prevents unscheduled breaks. The tool balance, weight, and grip have been optimized to reduce fatigue. Superior bit grip prevents frequent bit retightening and lost bits.

2601-22 Milwaukee M28 Compact Drill Driver

With a 1.4 Ah, 18-volt lithium-ion battery, the 2601-22 delivers the speed (0-1,400 RPM) and power (400-in/lbs. of torque) needed for drilling holes and driving screws faster. Milwaukee's patented power management system and exclusive lithium-ion manganese battery chemistry provide fade-free power until the end of charge. At only 4.0 pounds, this tool provides a compact, lightweight solution without sacrificing features or durability.

A two-speed magnesium gearbox, 22-position clutch setting, and a ratcheting chuck provide the versatility and control that professionals demand. Additionally, the 2601-22 offers a soft-grip trigger for increased comfort and control, a built-in LED light for added visibility and a built-in battery fuel gauge to display remaining run-time and eliminate guesswork.

The 2601-22 includes two batteries, a 30-minute charger, belt hook, screwdriver bits and a heavy-duty case. The product is also backed by Milwaukee's five-year tool warranty and two-year battery warranty.

Features at a Glance

  • Lithium-ion battery delivers longer life and run-time with fade-free power
  • Ergonomic, compact, and lightweight design for operator comfort
  • Built-in fuel gauge displays remaining run-time
  • 22-position clutch setting
  • Yukiwa single sleeve ratcheting chuck ensure secure bit grip
  • Built in LED light for added visibility
  • On-board bit storage