Compact Hammer Drill Provides Maximum Performance To Get The Job Done

The M12™ Cordless 3/8" Hammer Drill Driver is the industry's first sub-compact hammer drill driver. At only 7-5/8" long and 2.8 lbs, it is the lightest and most compact hammer drill driver on the market, making it ideal for contractors, maintenance technicians, and re-modelers desiring maximum portability with the performance to get the job done. The 2411-22 delivers best in class power, speed, and durability, with 275 in lbs of torque and 0-400 / 0-1,500 RPM. The 2 speed metal gear box and 3/8" metal single sleeve ratcheting chuck provide maximum durability and superior grip and bit retention. An on-board fuel gauge and built in LED light provide even greater convenience to the user during prolonged use.

Milwaukee M12 Cordless 38 Hammer Drill Driver

Features at a Glance

  • Powerful Motor: Delivers best in class 275 in-lbs of torque
  • Compact & Lightweight: 7-5/8" length, 2.8 lbs
  • 2-Speed Metal Gear Box: 0-22,500 BPM, 0-400 / 0-1,500 RPM
  • 3/8" Metal Single Sleeve Ratcheting Chuck: Maximum Durability, Grip, and Bit Retention
  • On-Board Fuel Gauge: Displays Remaining Run-Time
  • Built-In LED Light: Illuminates Work Surface

Includes

  • 2411 M12™ 3/8" Hammer Drill Driver
  • (2) M12™ REDLITHIUM™ Batteries
  • 30-Minute Charger
  • Carrying Case
Milwaukee M12 Cordless 38 Hammer Drill Driver Milwaukee M12 Cordless 38 Hammer Drill Driver Milwaukee M12 Cordless 38 Hammer Drill Driver Milwaukee M12 Cordless 38 Hammer Drill Driver