Fast and Compact, the M18 Cordless 5-3/8" Metal Saw Delivers Power and Portability

Cut metal faster and more accurately than ever before with the latest addition to the M18™ Cordless System: the M18™ 2682 Cordless 5-3/8” Metal Saw from Milwaukee and Graybar. This impressive cordless metal saw delivers best-in-class performance in speed, run time and durability for increased productivity...plus, its exclusive 4-Pole Frameless Motor provides 35 percent more cutting power. Compact and lightweight (just 5.8 lbs.) for easier handling and increased control, the 2682 is the essential tool for the professional tradesman.

Milwaukee 2682 Cordless Metal Saw

Features at a Glance

  • Delivers more than 200 cuts of 3/4 in. EMT per charge
  • Features an extra-large cut guide, impact-resistant window and LED light for superior line-of-site and more accurate cuts
  • Includes a Milwaukee METAL TECH™ 5-3/8 in. 30T Carbide-Tipped Blade for dry, cool, clean cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials
  • The METAL TECH™ 5-3/8 in. 50T Carbide-Tipped Blade is also available for copper, aluminum and other non-ferrous materials
  • On-board blade wrench and tool-free depth adjustment offer quick blade and material changes
  • Five-year tool warranty and three-year battery warranty are the most comprehensive warranties in the industry
  • The M18™ Cordless Platform continues to be the fastest growing lithium-ion system, featuring more than 25 tools to date