Maestro® In-Wall Sensors and Radio Powr Savr™ Wireless Sensors

Lutron Maestro In-Wall Sensors and Radio Powr Savr Wireless Occupancy Sensors

Energy is often wasted in spaces that are not occupied. Look to Lutron occupancy sensors to automatically turn lights off in unoccupied spaces and save energy and money. You can expect Lutron’s trademark quality, with reliable and cost-competitive in-wall and wireless sensors—all Lutron sensors utilize Lutron’s exclusive XCT™ detection technology to detect fine motion and ensure lights stay on when a room is occupied.

The Maestro family of in-wall sensors includes both switch and dimmer versions, offering solutions for commercial or residential applications. Available switches include 2A, 5A, and 6A versions, as well as a new, dual-circuit switch–coming soon in September 2013–that can control two circuits with a single sensor. All switching sensors can control all load types, while the dimmer can control dimmable CFLs and LEDs, incandescents and halogens.


Go green with Radio Powr Savr.

Wasted lighting can account for a majority of a building’s total energy usage. And with many building spaces remaining unoccupied between 40% and 70% of the day, lights left on are a real energy drain. Lutron wireless occupancy/vacancy sensors automate the switching and dimming of those lights, saving energy and money. The wireless sensors and controls are easy to install, set up and use. Because they require no new wiring, they are ideal for renovation or retrofit projects and will also save labor and installation costs. Installation is also faster and less disruptive to the space than installing wired products.

Features at a Glance

  • Easy to install
  • Add components any time
  • No additional wiring needed
  • Ultra reliable detection technology