Space-Saving Panels Provide Connectivity in Limited Spaces

Leviton VertiGO Zero-U Patch Panels

Leviton Network Solutions and Graybar offer valuable space-savers for data center servers: VertiGO Zero-U Patch Panels. The ideal solution for copper and fiber connectivity in a limited space, VertiGO panels virtually go anywhere to improve cable and patch cord organization in high-density applications. They provide easy access to connectivity, improved airflow, reduced cable routing complexity and more space to manage active equipment.

VertiGO panels consumes no horizontal rack units, mounting vertically in the back of the equipment cabinet, and they also mount under raised floors, install in a ladder tray or directly on a wall. For all the facts about space-saving VertiGO Zero-U Patch Panels, contact your Graybar representative.

Features at a Glance

  • VertiGO provides additional zero-level patch panel solutions without occupying standard rack or cabinet-based panel space
  • Hinged opening MAC adaptability, protects terminations when the door is closed; magnified label holder improves visibility
  • Optional 3 in. and 6 in. cable channels improve cable routing and reduce cable congestion. Leviton QuickPort® and Opt-X® Adapter Plate compatibility offers a wide range of category-rated copper, audio/video and fiber connectivity
  • 3 in. cable channel accommodates up to 48 CAT 6A cables; 6 in. cable channel accommodates up to 92 CAT 6A cables
  • Protective grommet guards against cable damage