Leviton USB Charger/Tamper-Resistant Receptacles

Leviton USB Chargers image

Leviton’s USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets*, smart and mobile phones, e-readers, digital cameras and much more.

With ground-breaking 2.1A charging power and 15A/125V Tamper-Resistant Receptacle, this state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. Less time is spent charging and more time enjoying a device with Type A, 2.0 USB Ports controlled by a smart chip that recognizes and optimizes the charging power of a device.

Strategically designed with two vertical USB Ports, the Leviton USB Charger/Tamper-Resistant Receptacle allows additional space for maneuvering of charging cords, reduces stress on the cables while charging, provides an aesthetically pleasing design and is engineered to fit in a standard wallbox, use a standard wallplate and be multi-ganged with another Leviton USB Charger/Tamper-Resistant Receptacle or any standard Leviton wiring device. Ask your Graybar representative for more information.

Features at a Glance

  • Utilizes smart chip technology to recognize and optimize charging requirements of connected devices – charging time should be faster than any comparable product on the market
  • Charge two devices simultaneously using USB Ports, leaving the receptacle free for additional power needs
  • Spacious, vertical ports for easy maneuvering and reduced stress on USB cables
  • USB Ports have more charging capacity for better charging capability
  • High-power port provides faster charging – ideal for charging tablets and other high-draw devices
  • Compact design fits in a standard wallbox and is compatible with standard wallplates
  • Can be multi-ganged with other standard Leviton devices
  • Back and side wired for easy installation
  • Tamper-resistant to meet code requirements
  • cULus listed

*USB Ports are not intended to charge two tablets simultaneously.
If the devices combined power requirements exceed the power capacity of the USB Ports, the charger will automatically shut down to protect your devices. To charge two tablets use the high power USB Port and the Tamper-Resistant Receptacle.

Resources

[PDF] Leviton USB Charger/Temper-Resistant Receptacle Product Bulletin
[PDF] Leviton USB Charger/Temper-Resistant Receptacle Brochure
[PDF] Leviton USB Charger/Temper-Resistant Receptacle Instruction Sheet
[VID] USB Charger/Tamper-Resistant Receptacle
[PDF] Leviton USB Charger/Temper-Resistant Receptacle FAQ