Leviton USB Charger/Duplex Tamper-Resistant Receptacle

Leviton USB Charger Device

It doesn’t matter where they are. If it has a cord, they can charge it.
Leviton Manufacturing Co., Inc. created a receptacle that wins out over old-fashioned options. The USB Charger/Duplex Tamper-Resistant Receptacle leaves traditional receptacles in the dust, with 3.6A of charging power, two 15A or 20A/125V Tamper-Resistant Receptacles, and enough charging power to handle the most demanding devices including tablets, smart phones, and more.

The Tech-Savvy Receptacle Clients & End-Users Demand
For contractors in the residential and light commercial markets, the USB Charger/Duplex Tamper-Resistant Receptacle offers opportunities for retrofits and new construction. With this smart receptacle, contractors meet the demands of clients and end-users alike. This device is the flagship addition to the Leviton line of USB Charger Devices, which also includes the USB Charger/Tamper-Resistant Single Receptacle and 4-Port USB Charger.  

For more information, call 1-800-GRAYBAR or contact your Graybar representative.

The features end-users want:

  • Charges two USB-powered electronic devices at once, leaving two Tamper-Resistant Receptacles free for other uses
  • Smart chip recognizes charging requirements of electronic devices for reduced charge time compared to other devices on the market
  • Charges the most popular tablets and phones on the market including the Galaxy and Samsung Tablets
  • Highest charging device on the market with two high-power charging ports and 3.6 Amps of charging power
  • Compatible with USB 2.0 electronic devices
  • Two vertical USB ports are spaced to provide room for maneuvering the cables 

The flexibility contractors need:

  • Fits in a standard wallbox, is compatible with standard wallplates, and can be multi-ganged with other standard devices
  • Easy to install
  • cCSAus listed
  • Shallowest device on the Market 
  • Shallowest device on the Market 

Resources