Redefining Smart

Leviton GFCI and AFCI

For MDU builders, developers and contractors, Smart = lower costs + added value. Smart means attracting and retaining tenants by offering the latest technology and lifestyle features. Creating Smart Communities with environmentally friendly solutions and network capabilities makes more sense now than ever before.

Arc Fault Circuit Interrupter (AFCI)

Leviton AFCI

Leviton's new SmartlockPro Outlet Branch Circuit (OBC) AFCI Receptacle offers added protection from potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets. By detecting hazardous arc-faults and responding by interrupting power, the SmartlockPro OBC AFCI Receptacle helps reduce the likelihood of the home's electrical system being an ignition source of a fire.

Leviton OBC AFCI Receptacles are designed to recognize many types of hazardous arc-faults. Often unseen, arc-faults can occur anywhere in the home's electrical system including within walls, at loose electrical connections or within electrical cords accidently damaged by impinging furniture.

Resources

[PDF] Leviton SmartlockPro Outlet Branch Circuit AFCI Devices Product Bulletin
[PDF] Leviton AFCI Instruction Sheet

[VID] AFCI Receptacle Video
[VID] AFCI Installation Video


Leviton USB Charger/Tamper-Resistant Receptacles

Leviton's USB Charger/Tamper-Resistant Receptacles offer a ground-breaking 2.1A of charging power with a 15A/125V or 20A/125V Tamper-Resistant Receptacle. For the ultimate in convenience, these state-of-the-art devices have the capability to charge up to two USB powered electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs.

04/12/2013


Ground Fault Circuit Interrupter (GFCI)

Leviton GFCI

The SmartlockPro Self-Test GFCI automatically tests itself every 15 minutes to confirm that protected power is available, providing additional safety. The devices features a slimmer profile – as much as 25 percent less overall volume – than traditional GFCI designs. The slim design addresses one of the greatest challenges in GFCI installation – limited room to maneuver and install the GFCI in the electrical box.

 

Resources

[PDF] Leviton SmartlockPro Slim GFCI Receptacles Product Bulletin
[PDF] Leviton GFCI Slim Guidelight Product Bulletin
[PDF] Leviton GFCI Instruction Sheet