Enhance Connectivity with Modular Multimedia Outlet System

Leviton Multimedia Outlet System

When connecting to an audio, video or data system in a conference room, classroom or living room, you expect quality and optimum performance. That expectation is the force that drives the design of Leviton's innovative line of audio, video, and data connectors. Leviton connectors and modular Multimedia Outlet System provide outstanding signal quality, cost-effective custom options, and quality connectivity solutions compatible with today's technology.

The innovative Multimedia Outlet System is designed for quick front-load installation of popular audio, video, and data connector modules. The modular design allows for simple field changes, enhanced connectivity solutions and a multitude of configuration options.

The Multimedia Outlet System included surface mount boxes and single- and dual-gang wallplates which accept a variety of copper and fiber connector modules for audio, video and data applications. Modules are low in cost because they do not use proprietary cables, and modules are fitted with 110 punch-down field termination.

Leviton Multimedia Outlet System

Leviton's new VGA, components and composite video modules utilize standard CAT 5e cable and 110 punch down field termination yielding lower installed cost in comparison with pre-terminated cable solutions. Leviton's Multimedia Outlet System can realize reduced installation costs for:

  • Classroom AV connectivity system – up to 43 percent
  • Conference room AV connectivity system – up to 46 percent
  • Flat screen monitor AV connectivity system – up to 25 percent

Features at a Glance

  • Front-load installation allows for simple moves, adds and changes
  • Multimedia Outlet System Modules use CAT 5e or higher, UTP or shielded cabling
  • Compatible with entire Leviton QuickPort line of audio/video/data solutions
  • Multimedia Outlet System Modules are available in VGA, component video and composite video/stereo versions in additional to a number of feed-through style connectors

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form