Leviton Medical-Grade Power Strips

Leviton Medical Power Strips

Leviton's new line of medical grade power strips are designed for use in health care facilities. They are intended for use inside patient care areas and specifically within the 6 foot perimeter of the patient, known as the Patient Care Vicinity. These devices are available in 2, 4 or 6 configurations and are constructed to withstand challenging environments. The entire line is UL 60601-1, 60950-1 and UL 1363A compliant to meet all major safety regulations required for healthcare facilities as well as CSA and NOM certified. These devices also satisfy electrical safety requirements specified in NFPA 99(2012): Health Care Facilities Code, allowing facility managers to ensure that their facilities are compliant with this safety regulation. Medical grade power strips are available with and without surge protection. In addition, the surge protective strips comply with UL 1449 3rd edition. Visit leviton.com for more information or contact your local Graybar Representative.

Resources

[PDF] Leviton Medical Grade Power Strips Product Bulletin
[PDF] Leviton Medical Grade vs. Hospital Grade Strips Presentation