Connectivity That Goes The Distance: Leviton's HDMI Signal Extender

Leviton HDMI Signal Extender

Where HDMI Falls Short

The demand for high-definition signals necessitates the need for simple, reliable, plug-and-play audiovisual connections to match. But you won’t get far with expensive, bulky, difficult-to-install HDMI cables alone. With standard HDMI, connections are unreliable at best, and signals degrade around 10 meters. Leviton’s HDMI Signal Extender picks up the slack where HDMI cables fall short. Now it’s easy to extend signals up to 100 meters—consistently and reliably.

Powerful Performance. Easy Set-Up.

With Leviton’s HDMI Signal Extender, installers can extend AV signals over twisted-pair cabling using the same tools for installing datacom infrastructure. So contractors can extend HDBaseT™ certified links—without the need for time-consuming programming. Plus, with its ability to handle five different signals, you’ll account for present needs and future upgrades with ease.

When it comes to connectivity, this isn’t Leviton’s first rodeo. As a member of the HDBaseT™ Alliance, Leviton provides systems that transmit high-definition audio, HDMI video up to 4K, 100MB Ethernet, Power (PoH), and control signals (RS-232/IR Control)—all over a single, category-rated cable for up to 100 meters. It’s connectivity made easy.

For more information on Leviton CAT 6 connectors, call 1-800-GRAYBAR or contact your local Graybar representative.

Features and Benefits

  • Extend AV signals over twisted-pair cabling with the same tools used for installing datacom infrastructure
  • Deliver high-quality audio and video with plug-and-play, enterprise-grade IT/AV Systems
  • Extend HDBaseT™ certified links up to 100 meters (328 feet) over a single category cable—no programming needed
  • Certified HDBaseT 5Play™ technology supports a complete, plug-and-play installation, including multi-channel audio, HD video, 100Mb Ethernet, bi-directional power, bi-directional IR, and RS-232 control
  • Deliver reliable, high-definition audio and video for a variety of applications, including classrooms, conference rooms, control centers, and public venues

Interested in learning more? Fill out the form below:


ESP Product Information Request Form