Leviton 4-Port USB Charger Device

Leviton 4 Port USB Charger Device

As consumer electronic devices become more powerful and portable, Leviton introduces a 4-Port USB Charger that lets building contractors and facility managers more fully adapt their spaces to the needs of people using them. With four well-spaced ports, it allows users to charge 4 separate USB 2.0 electronic devices directly from the wall and eliminates the expense, equipment and clutter associated with charging through standard electrical receptacles. A smart chip feature recognizes the charging requirements of mobile devices, making it one of the most efficient USB receptacles available.

The Leviton 4-Port USB Charger delivers a combined 4.2 amps of charging power. That's enough to charge 4 personal electronic devices at one time, even the latest high-capacity tablets, smart phones, portable gaming systems, e-readers and more. Yet it's extremely efficient: when a user connects an electronic device, a microprocessor and a smart chip immediately detect the device, recognize its charging requirements and optimize power delivery. The charger also consumes less standby (vampire) power than any USB receptacle on the market.

The charger is easy to install as well, featuring a compact design that fits standard wallboxes. It is fully compatible with Decora® and other standard wallplates, and can be multi-ganged with other standard devices. The vertical port design provides more space, less wall clutter and reduced stress on USB cables during plug-in and charging.

The USB charger's design blends with a huge range of interior décor, making it suitable for office spaces, hotels, meeting rooms, restaurants and cafes, airport lounges and more. It is equally suitable for residential applications.

Features of the 4-Port USB Charger

  • Charging capability: 4.2A
  • Max output per port: 2.1A
  • Rating: 0.4A, 25W, 125V
  • cCSAus, cULus Listed

Leviton 4-Port USB Charger Device is Compatible with:

  • iPads®
  • iPhone®
  • iPod®
  • Tablets
  • Blackberry®, Android phones
  • Windows® Phone by HTC
  • Samsung devices
  • Nintendo 3DS™
  • PlayStation® Vita
  • Bluetooth™ headsets
  • Digital cameras
  • Kindle™, Nook e-readers
  • GPS devices

Resources

[PDF] Leviton USB Charger Devices Product Bulletin
[PDF] Leviton USB Charger Devices Flier

Interested in learning more about the 4-Port USB Charger? Contact your Graybar representative, call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form