Powering Today's Technology-Centric World: USB Charging Products From Legrand

Wiremold Multioutlet USB Charging

Multi-User Facilities & Residential Spaces

Let’s face it: three-pronged outlets no longer cut it. To move technology forward, Plugmold® Multioutlet Systems now provide power and USB charging options for a variety of applications. Designed to easily mount on wall surfaces, Plugmold Multioutlet Systems are available in 3’, 5’, and 6’ lengths in a variety of aesthetically pleasing colors and finishes.

Desktops & Workstations

Great power usually comes with great responsibility. But with Wiremold® Desktop Power, powering up desks and workstations is easy. With surge-protected power outlets and USB charging, Wiremold Desktop Power Centers deliver added capacity, functionality, and convenience. Your office-bound customers won’t miss wading through a tangle of loose wires to find extra power outlets.

Residential, Commercial & Healthcare

USB technology has evolved into a universal charging standard for a range of mobile devices, from iPhones to tablets and e-readers. Legrand now offers the broadest line of USB charging solutions on the market, ideal for a variety of residential, commercial, and healthcare applications. Designed to be better, Pass & Seymour® Devices charge multiple USB-powered devices at once. USB cables plug directly into the wall—no AC adapter needed.

For more information, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

Features and Benefits

Plugmold Multioutlet Systems:

  • Choose from models with a single USB charging module and power receptacles, one with alternating USB charging modules and power receptacles, or an all-USB charging module version
  • Tamper-resistant receptacles included
  • Alternating USB/PWR is available in 5’ lengths only

Wiremold Desktop Power:

  • Loaded with 3 power outlets and 2 USB charging connections that supply 2.1A
  • Mount with the edge clamp included in each package, or by using an existing round desk-hole grommet
  • Simply install through an existing cord drop opening, or on the edge of a work surface

Pass & Seymour Devices:

  • Charge multiple USB-powered devices at the same time
  • Plug USB cables directly into the wall—without an AC adapter
  • Accepts standard Pass & Seymour®
  • Includes back- and side-wiring terminals, for installation flexibility
  • Compatible with USB 2.0 and 3.0 devices

Resources

[PDF] Pass & Seymour USB Charger Devices Brochure
[PDF] Wiremold Plugmold Multioutlet Systems Sell Sheet

Interested in learning more? Fill out the form below:

ESP Product Information Request Form