Youngster- and Contractor-Approved: Wiremold Plugmold Multioutlet Systems

Wiremold Plugmold Multioutlet Systems

Total Safety In A Snap

Plugmold Multioutlet Systems are now available in a tamper-resistant GFCI version. So you can add GFCI protection to multiple outlets—without having to install multiple outlets. Now that’s the kind of efficiency, safety and productivity Graybar can get behind. The tamper-resistant feature also provides safety for multiuser facilities, residential living spaces and kitchens.

An Option For Every Application

Plugmold Multioutlet Systems are available in a wide variety of lengths, fittings, and finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil harnesses of prewired receptacles and cord-ended units.

Features at a Glance

  • Compact, low-profile appearance
  • Multiple finishes and colors available
  • USB 2.0 & 3.0 compatible charging—Dual-port charging modules share 2.4 amps of charging capacity and can charge multiple phones, tablets or other mobile devices at the same time
  • GFCI and tamper-resistance protection—Meets 2014 NEC section 406 requirements
  • Single, alternating circuit and isolated ground wiring options available
  • Variety of lengths to meet space and location requirements
  • Full range of fittings provides flexibility for multiple installation options or integrations with 2000 or 2400 Series Raceway systems
  • Snapicoil harnesses with different lengths and receptacle spacing—Custom solution available for large or specific-use electrical installations
  • Can be customized to accommodate virtually any application or aesthetic need
  • Receptacle spacing options—Select the right configuration for your application
  • cULus Listed
[PDF] Wiremold Plugmold Multioutlet Systems Cut Sheet
[PDF] Wiremold Plugmold Multioutlet Systems Sell Sheet
[PDF] Wiremold Plugmold Multioutlet GFCI Protection Flyer

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form