Bring Power, Communications and A/V Connectivity Anywhere

OFR Series Overfloor Raceways

Wiremold's innovative OFR Series Overfloor Raceways are perfect for offices or schools, conference rooms or fitness centers – anywhere access to floors and ceilings is not an option.

This raceway system sits on top of the floor, accommodating open space needs in the lowest, sleekest ADA-compatible profile around, providing four channels for multiple combinations of power, communications and A/V.

Features at a Glance

  • Lowest Profile – The smallest, narrowest, lowest, ADA-compliant over floor cable raceway available is not only aesthetically smart but reduces potential trip hazards
  • Multiple Transition Options – Transition fittings allow feeds from Wiremold DS4000, 4000 and 2400 Series wall-mounted raceway and Vista Point5 Architectural Columns.
  • Easy Installation – No need to alter the existing floor covering, mounts directly to the floor covering, whether wood, tile or carpet
  • Open System – The OFR Series is an open system that accepts a wide range of communications and A/V devices from leading manufacturers.
  • Tamper Resistant – Secure the raceway with a cover that's nearly impossible to remove to prevent unwarranted access.
  • Black Powder Coat Finish
  • Meets ADA Accessibility Guidelines
  • cETLus Listed
Wiremold OFR Overfloor Raceways