Powering Cubicles Everywhere: WIREMOLD® 4" Furniture Feed Poke-Thru Devices

Wiremold 4 inch Furniture Feed Poke-Thru Devices

Industry-Leading Design + Total Protection

Legrand’s 4" Furniture Feed Poke-Thru Devices are an excellent solution for feeding power and communication services to modular furniture systems in an open space, above-grade-floor environment.

Every Wiremold® Poke-Thru Device comes with built-in TopGuard™ protection, which prevents water, dirt, or debris from entering the power and communication compartments through the service head or floor fittings. So you’re covered. (And so is Clumsy Bill from accounting.)

“Step-On-It” Installation

These handy devices can be installed on tile, carpet, or wood-covered concrete floors in new or retrofit construction. With quick and easy installation, forget additional fasteners. Plus, there’s no need for a second installer. Enough said.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

[PDF] Wiremold 4 inch Furniture Feed Poke-Thru Devices Spec Sheet

Features at a Glance

  • Provides largest dual-service capacity for furniture feed applications in the industry—UL Listed for both power and communication furniture feed applications
  • “Step-on-it” installation—quick and easy installation without the need for additional fasteners or a second installer
  • Fire rated for up to 2-hour rated floors—maintains the fire classification of the floor
  • Suitable for use in air-handling plenums in accordance with Sec. 300-22 (C) of the National Electrical Code
  • TopGuard Protection prevents water, dirt, and debris from entering power and communication compartments—meets and exceeds UL scrub water exclusion requirements for tile and carpet floors
  • UL Listed and UL Fire Classified to U.S. and Canadian safety standards for tile, carpet, and wood
  • Flush Style Series provides one 3/4" [19mm] opening for power and one 1 1/2" [38mm] opening for communication cabling