The Greater-Capacity, Greater-Capability Poke-Thru: The Legrand Evolution™ Series 10” Poke-Thru Device

Wiremold 10 Inch Poke Thru Device More Capacity. More Capabilities.

With eight individual gangs of communication, audio-video, and power capacity, the Evolution Series 10” Poke-Thru is the largest capacity poke-thru device ever. Consolidate critical connections in one easy, convenient place—without the need for multiple devices.

A Legrand Exclusive: all wiring connections are inside the unit, so no junction box is needed. For open-space installations, that means a cleaner, faster, more aesthetically pleasing install. It also means easier maintenance down the road—whether you’re moving, adding, or changing an existing unit.

Go Big or Go Home

The Evolution 10” Poke-Thru also easily configures with power, communication, and A/V in any location. For the perfect fit, users can mix and match devices, receptacles, and ports to suit their unique connectivity needs. For maximum protection, connections are recessed below the floor. Plus, a smarter design means improved cover features, enhanced durability, and reduced risk of tripping hazards.

From new installs to retrofits, Legrand’s Evolution 10” Poke-Thru is always a perfect fit. It’s wide-open capability for wide-open spaces.

Features and Benefits

  • 8 Gangs of Capacity: The largest capacity poke-thru ever
  • Easy Installation: Generous size + internal wiring—no external junction boxes needed
  • Configurable: Power, communication, and A/V in any location
  • Maximum Protection: Connections are recessed below the floor
  • Versatile: Ideal for new installs and retrofits
  • Customizable: Match any decor with 8 stylish finish options
  • Smart Design + Enhanced Durability:
    • Spring-loaded sliding doors for added safety and reduced tripping hazard
    • Larger and stronger hinge
    • Rugged die-cast aluminum cover for maximum longevity
    • Constructed with intumescent materials that provide a 2-hour fire rating
    • UL listed and classified (U.S. & Canada)
[PDF] Wiremold Evolution 10 Inch Poke-Thru Device Brochure
[PDF] Wiremold Evolution 10 Inch Poke-Thru Device Spec Sheet

For more information, contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below:


ESP Product Information Request Form