Evolution™ Series Poke-Thru Device

Wiremold Evolution Series Poke-Thru Device

The versatile Evolution™ Series Poke-Thru Device from Legrand/Wiremold offers one device that does the work of two. You can install fewer devices and get off the job sooner, while reducing installation costs by as much as 50 percent. With plenty of built-in features and advanced functions, this device boasts twice the capacity of other designs currently on the market and allows for power, data and A/V in a single unit.

Wiremold Evolution Floor Box Recessed

Features at a Glance

  • All devices are safely recessed below floor level
  • Convenient die-cast aluminum cover assembly with sliding doors opens a full 180°
  • Maximum capacity with up to four full gangs for power, communications and A/V capability in 6 in. and 8 in. configurations
  • "Step on it" installation is quick and easy, eliminating the need for additional fasteners or a second installer
  • Maintains fire rating of a two-hour classified floor
Wiremold Evolution Floor Box Fire-rated