Wiremold Documents

  • Legrand Outdoor Power Ground Box Brochure

    Thanks to its diving bell-inspired design, it’s the first UL-rated while in use in-ground box that provides permanent power and is always “on.” It’s also the first outdoor-rated ground box equipped with a NEMA 6P wiring enclosure and rated for wet locations.

  • Wiremold Evolution Series Floor Boxes Brochure

    Evolution Series Floor Boxes are designed for every type of floor construction. Whether used in wood, concrete or raised floors, the Evolution Series Floor Box installs with ease. They can be installed before or after the floor covering has been put down and they are fully adjustable pre- and post-concrete pour.

  • Legrand Outdoor Power Solutions Cutsheet

    All stations are ADA compliant and NEMA 3R listed for use in outdoor locations. Shelves are available for device storage while charging.

  • Legrand Outdoor Power Solutions Brochure

    Outdoor Power by Legrand is a new product offering that brings safe, permanent power outside to enhance the way guests and employees think of your exterior space.

  • Legrand Outdoor Power Solutions Sell Sheet

    Combine power with accent or area lighting in one pedestal to maximize functionality of outdoor spaces.

  • Wiremold Evolution 10 Inch Poke-Thru Device Spec Sheet

    Featuring eight-gangs of capacity, redesigned and easier to use covers, recessed connections below floor level, and enough internal wiring capacity to eliminate the need for a junction box – Evolution Series 10" Poke-Thru Devices are ready to meet that increased demand.

  • Wiremold Evolution 10 Inch Poke-Thru Device Brochure

    First ever poke-thru to offer 8-gangs of connectivity. There is ample capacity to accommodate power, communications, and A/V devices from almost any manufacturer.

  • Wiremold Plugmold Multioutlet Systems Cut Sheet

    Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

  • Wiremold Plugmold Multioutlet GFCI Protection Flyer

    Provides GFCI protection for all outlets on the Plugmold strip and all devices plugged into them. Great for residential kitchens with multiple small appliances, as well as laboratories.

  • Wiremold 4 inch Furniture Feed Poke-Thru Devices Spec Sheet

    4FFATC15 Series Furniture Feed Style Poke-Thru Devices can be installed on tile, carpet, or wood covered concrete floors in both new or retrofit construction. Typical applications include commercial office buildings, financial institutions, and government facilities.