The Most Efficient and Practical Cabinet For Any Job:
Q-Series Cabinets

From Sizing To Set-Up, The Easiest Cabinet Ever

Legrand Ortronics Q-Series Cabinets

Each job has a lot of moving parts, and assembling and installing cabinets should be the least of your worries. From small IT installs to large data center facilities, this cabinet will be the storage system you keep coming back to because it’s simple, effective and efficient. It comes in two sizes to fit your different projects and comes ready to go. The installation process just got easier.

Because the cabinets arrive preassembled, the functional system is ready to perform upon arrival. The final product has a sleek, powder black-coat finish and meets industry requirements for loading, bonding and safety. Fully stocked bicoastal shipping options ensures your delivery within two business days.

A Design That Fits Every Project

Now there’s always a perfect fit with two different sized cabinets available. This allows for nearly all layout specifications to be fitted with ease. Avoid the headaches with special solutions for issues like mounting depth, measuring space at front and rear and avoiding obstructions.

With function and efficiency in mind, access to equipment is available through two-piece side panels and a field reversible front door. Adjustments down to a quarter inch are easy with the 19” EIA mounting rails, while alignment and equipment mounting is aided by the vertical RU & front-to-back spacing indicators.

[PDF] Legrand Q-Series Cabinets Data Sheet

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features at a Glance

  • Sizing Made Simple—Sized to fit many types of installs with 42RU, 600mm, or 750mm widths and 1000mm depth (1063mm with doors)
  • Large Load Capacity—3,000 lbs. static load capacity can support almost any application
  • Easier Server Access—Two-piece lockable side panels and a field-reversible door simplify access to equipment inside
  • Mount Equipment Effortlessly—Fully adjustable mounting rail depth, rack unit EIA rail markings and front-to-back rail spacing indicators simplify equipment mounting
  • Confidence in Standards Compliance—Product is UL 2416 Listed and all materials are RoHS compliant
  • Simple Shipping & Set Up—Fully stocked shipping facilities provide fully assembled products which typically ship within two business days