Ortronics® High Density Jacks for Copper Systems

Ortronics High Density Jacks for Copper System

Now, cabling and connectivity professionals can support up to 48 ports in a 1RU space while maintaining optimal performance in copper connectivity. Ortronics high density jacks feature a smaller footprint and are available as single and dual jacks for greater headroom and maximum panel density. Contractors can choose from a variety of colors in Categories 5, 6 and 6a.

Besides their increased capability for use in smaller spaces, these rear-loading jacks feature a new installation mechanism that makes it faster and easier for commercial contractors and specifiers to incorporate them into applications requiring high density and high-performance Cat 5 and Cat 6 copper connectivity. Jacks assemble quickly with an easy-to-lace and -crimp termination process – simply insert the stripped cable wires into the lacing cap holes and seat according to appropriate color codes, trim them, and slide the lacing cap into place. A simple hand tool terminates the jacks with one squeeze. An innovative slide-lock latch on top of the jack assembly slides backward and the assembled jack fits into the panel with a gentle downward push; then, the installer just slides the latch forward to lock the jack into place.

All Clarity HD jacks are center tuned to Ortronics Clarity patch cords for optimal channel performance, and Category 6a jacks employ Quad Reactance™ technology for improved performance at higher frequencies.

Features

  • Panel and workstation mounting options
  • ETL verified to TIA 568C.2 Category 6a and Category 6 component performance standards;supports 10G applications
  • Easy-to-follow universal wiring label that supports T568A and T568B wiring schemes
  • Icon compatible jack supports 606 designation requirements
  • RoHS compliant for lead-free and green initiative requirements

Resources

Interested in learning more about high density jacks for copper systems? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form