Ortronics: Terminations You Can See, with Easy-to-Install Lumen Fiber Optic Connectors

Now you don't need a time-consuming test to verify if a termination is successful. All you need is the Lumen™ fiber optic connector. This convenient connector from Graybar and Legrand/Ortronics features a built-in transparent window in the connector body that utilizes a visual fault locator (VFL) to verify proper installation during assembly.

In addition, the Lumen fiber optic connector is easy to install in two minutes or less – without the need for special installation tools or equipment. The connector may also be reapplied up to five times; just deactivate the fiber locking feature, recleave the fiber and reinstall the connector. You'll save time and money and reduce on-site scrap.

Features at a Glance

  • No epoxy, polishing or fusion splicing required. Offers fast, easy assembly in the field
  • Reusable termination capability (up to five times): Saves time and money, reduces scrap
  • Built-in VFL window: Provides immediate feedback on successful termination
  • No special tools required: Install using common, readily available fiber tools
  • Fast installation: Reduces labor costs
  • Factory prepared and verified end face: Offers unsurpassed reliability and superior performance
  • 62.5, 50 micron LOMF and single mode versions available: Results in flexible installation applications
Ortronics Lumen Connectors