Video: The New Itray Ladder Cable Tray is the Cable Tray Reinvented

The all new Itray features a patent pending, aluminum I-beam design that's perfect for industrial installations with large diameter cables in long span situations. The I-beam design minimizes total tray width and creates a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. This innovative design also means that each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.