Cablofil® Plexo Twist-On Junction Boxes

Cablofil Plexo Twist-On Junction Boxes article

Cablofil Plexo Twist-on Junction Boxes pack a lot of value in a small, simple package: now, installing cable boxes firmly onto steel wire mesh cable tray is easier, faster, safer and stronger. The unique design includes bonding holes that let contractors insert and install the box with a simple 45° twist onto the sides, bottom and even the corner of any CF Series Cablofil wire mesh tray.

Once installed, the enclosure features 7 membrane glands for quick and secure cable attachment.

Neither the box nor the cable require any special hardware to install, greatly decreasing installation time and increasing flexibility of electrical box placement. Boxes are available in plastic and metallic versions, in 4" and 4.7" sizes.

The plastic version meets IK07 requirements for impact resistance; IP55 maintained construction is weathertight, and halogen-free construction enhances fire safety, protects against short circuits and maintains indoor air quality. The metallic version is UL Classified and accepts all NEMA standard face plates and plaster rings.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

  • Easy twist-on attachment to any CF Series Cablofil tray
  • 7 membrane glands make for quick cabling attachment
  • Available in both plastic and metallic
  • Available in 4" and 4.7" box sizes
  • Box features standard knockouts on 4 sides
  • Plastic construction is self-extinguishing (1200°F)
  • No additional hardware needed

Resources