Save Yourself the Headaches with Simple Support: Cablofil J-Hooks by Legrand

Legrand Cablofil J-Hooks

Short Installation, Long Implications

Everyday essentials like J-Hooks should be simple. When you’re managing cables for everything from telecommunications to electrical power, you need reliable equipment to keep things running smoothly. Legrand’s Cablofil J-Hooks take care of your cabling with a product designed for ease of installation, efficient support, and extraordinary endurance. Cablofil J-Hooks are ready out of the box for a foolproof installation process. No special tools or techniques are required for installation, saving valuable time that can be devoted to more important matters. These J-Hooks are designed to provide optimal strength for multiple cables, with a tapered design that prevents cable sheath damage. Less damage means less repairs, saving you even more time and money.

An Option for Every Need

Cablofil J-Hooks range in size from ¾” to 4”, providing a tailored solution for every cabling need. With multiple attachment options and convenient pre-drilled holes for installation, implementing these J-Hooks can be done with ease in almost any location.

When multiple J-Hooks are required in one location, a tree configuration can be installed with a single structural attachment. No additional equipment or expertise is required - your J-Hooks are ready for use within minutes. Finding the right fastener for your cabling doesn’t need to be a complicated search. Save time, effort, and money with the simple solution.

Features and Benefits

  • Ready to use out of the box, Cablofil J-Hooks are installed within minutes
  • No special attachment hardware or equipment necessary
  • Multiple attachment options provide an endless array of uses
  • Tapered edges reduce cable sheath damage
  • Superior fill capacity and load rating
  • Tree configurations allow for multiple J-Hooks in one structural attachment

For more information, fill out the form below, contact your Graybar representative, or call 1-800-GRAYBAR.


ESP Product Information Request Form