Cablofil® from Legrand: The Economical, Easy-to-Install Cable Management Solution

Cablofil Cable Management Solution

As project scope creeps up, contractors can fall behind financially. Work isn’t guaranteed in times of low demand, and rising project costs add insult to injury. To stay on time and on budget, installers are always watching the clock. Time is money, and wasting it is not an option. When it comes to cable management, contractors and end-users need products that are easy to install and operate.

Sturdy Design, Reduced Install Time

Cablofil® Cable Management from Legrand is expertly engineered to reduce installation time and cost. With a structure that provides maximum strength with minimum weight, Cablofil adapts to the most complex configurations. Cablofil® Cable Management from Legrand offers a wide range of universal accessories and allows contractors to create fittings with ease. The end-result is complete freedom in routing and exceptionally fast installation. Cablofil is the solution preferred by installers with performance, safety, and economy in mind. Cablofil is available in a wide variety of finishes to meet any industry need, from decorative to rugged environments.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features

  • Patented Safe-T-Edge design protects installers from sharp ends, while preventing cables from fraying
  • Smooth and round design resists dirt and dust build-up
  • Wiremesh tray comes in standard 10’ lengths, which are straight and easy to handle
  • Optimized wire design, patented in the U.S. and around the world, provides top-notch performance and strength, while enabling the tray to support the greatest working load
  • Available in a wide variety of finishes, including ElectroZinc, Hot Dipped Galvanized, Stainless Steel (304L and 316L), Black Painted and Custom Painted, for use within almost any application

Resources