SKINTOP® CUBE – Innovative Multi-cable Bushing System

LAPP SKINTOP CUBE

There are a number of multi-cable bushing systems on the market; however, Lapp Group has now succeeded in making the basic principles of a multi-cable bushing system even easier, faster and safer.

The patented SKINTOP® CUBE flexible clip modules provide extremely quick and easy installation with far better sealing and clamping capabilities. Additionally, service to the cables is greatly simplified, as removing the frame from the enclosure is not necessary when updating cables.

[PDF] LAPP SKINTOP CUBE Technical Data

[VID] SKINTOP Cube Animation

Advantages

  • Easy assembly and disassembly
  • Installation and repair savings
  • Excellent strain relief and sealing protection
  • Reduced parts inventory
  • Durable industrial cable protection

Features

  • Splitable plug-in sealing module is simply fitted on the cable
  • Four side sealing for installation in any direction
  • Only 4 modules for clamping ranges from 4 to 16 mm
  • Full length sealing edge
  • Patented sealing system with flexible clamping range
  • Simple to unlock with a screwdriver
  • Integrated flat seal for perfect sealing
  • Fold-away clamping brackets for easy plug-in