Eliminate Electromagnetic Interference with SKINTOP BRUSH now with NPT Thread!

LAPP SKINTOP Brush NPT Thread

In industrial environments, motors, controls, and machines can seriously impair EMC which can result in a range of problems from false readings to system failure. With Lapp design engineered SKINTOP® grounding glands and screened cables, these electrical interferences are eliminated.

Advantages:

  • Innovative, patented EMC design solution
  • Quick & reliable alternative to the traditional EMI 'spring' contact cable gland design
  • 360° contact guarantees full screen contact
  • IP 68, 5 bar protection
  • Plus sizes available for extra-large clamping ranges

Resources