System Competence for Photovoltaic

LAPP Photovoltaic

Reliability and durability are two essential quality criteria for wiring systems in Photovoltaic. This is the reason why Lapp's products, including cables, plugs and connectors, are not only UV resistant, but also extremely weatherproof and temperature resistant.

ÖLFLEX® SOLAR XL Multi

Multi-rated and cross-linked solar cable for weatherproof wiring

  • Halogen-free and flame retardant
  • UV and Ozone resistant
  • Weather and abrasion resistant
  • Wide temperature range
  • Suitable for direct burial
  • Fine stranding for higher flexibility and easier routing

EPIC® SOLAR THIN pre-assembled

  • No warming of the connector and therefore little aging and durable functional reliability
  • Plug and cable are pre-assembled
  • Development according to international TUV and UL standards
  • Zero-resistance cable connection by virtue of an innovative welded joint
  • High packing density with a super-flat 12 mm
  • Conductor cross-sections from 1.5 mm² to 6mm²
  • Two cable tie option integrated
  • 4 mm connector system with double hook

ÖLFLEX® FORTIS

Flexible & oil resistant tray cable with UL/CSA

  • Arctic grade jacket passes UL's -40C cold impact test
  • Passes UL OIL RES I & II requirements
  • Meet all Tray Cable (UL-1277) requirements
  • Outstanding mechanical toughness: TC-ER Rated
  • Copper core is dual for North American and European standards 18 AWG (1.0mm²) to 6 AWG (16mm²)