ÖLFLEX® VFD Slim

ÖLFLEX® VFD Slim is a reduced diameter, shielded motor cable for VFD Drives. It is designed with "Lapp Surge Guard" semi-conductive material to hold up to nonlinear power distortions associated with VFD Drives. This special material smooths out the stranded copper and disperses increases in voltage caused by wave reflection, harmonics, in-rush current and spikes preventing conduction and cable failure.

LAPP OFLEX VFD Slim

Application Advantages

  • "Lapp Surge Guard" protection to eliminate cable failure due to electrical disturbances
  • Industrial Grade PVC jacking passing Oil Res. I
  • UL TC-ER & c(UL)CIC/TC approved
  • Corona Inception Voltage is 2900 volts
  • Double shielded for extra protection
  • Confirms to NFPA 79 2007 wiring