ÖLFLEX® Servo 796 CP Continuous Flex High Acceleration Cable Video

ÖLFLEX® SERVO FD 796 CP continuous flex high acceleration cable is an industrial grade servo cable with two available options : power only or power and feedback conductors. It has a polyurethane jacket and is designed for faster speed and acceleration which increases the economic efficiency of your machines.

  • Continuous flexing performance: acceleration up to 50m/s², with travel speed up to 5m/s
  • Flexing distance up to 328 feet
  • Excellent cold temperature performance down to -40°C
  • The pairs are individually shielded for noise protection
  • PUR jacket for optimal oil and abrasion resistance
  • Halogen free