LAPP Group News

  • NEW! Cable Track Systems Solutions

    Cable tracks from Lapp increase the life of cable and hoses by protecting them from electrical wear and stress. The tracks greatly improve machine operation and appearance, while being resistant to oils, water and a range of potentially damaging fluids. Lapp’s track offering includes nylon, hybrid, steel and flexible multi axis tracks.

    08/11/2014

  • NEW! Food and Beverage Connectivity Solutions Microsite

    Food and beverage manufacturers deal with all types of challenging environments that put power connectivity products to the ultimate test. Lapp products have a time-proven record of standing up to the most demanding environments and helping our customers achieve high levels of productivity through decreased down time and increased up time. And, each Lapp product is designed to meet stringent hygiene requirements, and helps to prevent thermal and hydrolytic degradation – which are so critical to the success of your operation.

    08/06/2014

  • [VID] EPIC ULTRA Rectangular Connector 2D Animation Video

    Complex industrial applications demand simple but reliable solutions. The EPIC® ULTRA Industrial Connector Housings from the Lapp Group are scratch, impact and corrosion resistant. Dust and water tight to IP65, EPIC ULTRA is the ideal solution for a wide array of industry applications including off-shore wind turbines, waste water treatment, cranes, amusement parks, and food and beverage.

    08/06/2014

  • [VID] ÖLFLEX Servo 796 CP Continuous Flex High Acceleration Cable

    ÖLFLEX® SERVO FD 796 CP is an industrial grade servo cable with two available options: power only or power and feedback conductors. It has a polyurethane jacket and is designed for faster speed and acceleration which increases the economic efficiency of your machines.

    08/01/2014

  • [VID] Walk Through Installation of OLFLEX Oil Resistant Tray Cables

    ÖLFLEX Tray Cables from Lapp Group are designed for exceptional flexibility. Pull more cables simultaneously with ÖLFLEX speeding up your installation time. Flexibility and a perfectly round outer jacket make it easier to route around curves by reducing friction and drag. Connect ÖLFLEX Tray cables to our EPIC connectors for a Plug-n-Play modular solution. Drops, inclines, turns and bends are all done with ease using ÖLFLEX Tray Cables. SKINTOP Cable Glands provide fast and reliable sealing.

    07/29/2014

  • [VID] SKINTOP Cable Glands Product Overview

    SKINTOP cable glands ensures your cable stays securely in place per UL 514B specifications, is pull tested to withstand 36 lbs for 60 seconds and contributes to reduced stress and strain on termination points.

    07/23/2014

  • LAPP EPIC ULTRA Housing for Harsh Industrial Environments

    EPIC® new rectangular housings are ideal for use in extreme environments where weather, corrosion, impact, and electrical noise can affect the reliability and durability of your installations.

    09/03/2012

  • LAPP Cable Solutions for Automotive

    At Lapp, we understand the importance of running efficient, high performance industrial operations, while also being cost-effective. We are supporting our customers in the automotive industry and help them fulfill these requirements.

    09/03/2012

  • Eliminate Electromagnetic Interference with SKINTOP BRUSH now with NPT Thread!

    In industrial environments, motors, controls, and machines can seriously impair EMC which can result in a range of problems from false readings to system failure. With Lapp design engineered SKINTOP® grounding glands and screened cables, these electrical interferences are eliminated.

    09/03/2012

  • SKINTOP CUBE – Innovative Multi-cable Bushing System

    The patented SKINTOP® CUBE flexible clip modules provide extremely quick and easy installation with far better sealing and clamping capabilities. Additionally, service to the cables is greatly simplified, as removing the frame from the enclosure is not necessary when updating cables.

    07/24/2012