Light your way with Klein Tools Fiberglass Glow Rods

These flexible fiberglass, glow in the dark rods are perfect for installing wires above ceilings, through walls, and under carpets and raised floors. Available in 9’ and 18’ lengths and 3/16” and 5/32” diameters. The luminescent glow rods are rechargeable in most available light sources.

Individual sections connect end-to-end to create a variety of lengths. The 9 ft. set breaks down to an overall length of 20” to fit easily into most tool bags/boxes.

  • 3/16" and 5/32" diameter Glow Rods are extremely flexible to navigate tight bends and narrow openings.
  • Threaded connectors are beveled on both ends to prevent snagging and hang ups on obstructions.
  • Glow Rod Accessories kit available with whisk and hook attachments.
  • Made in the USA.
Cat. No. Description Set Contains Weight (lbs.)
56508 9' Glow Rod Set Contains (6 ea) 3/16" x 18" (4.8mm x 0.5mm) glow rods, 1 bull nose attachment and 1 hook attachment 0.6
56518 18' Glow Rod Set Contains (3ea) 5/32” x 6’ glow rods1 bull nose attachment and 1 hook attachment 0.9
56104 3-Piece Fish and Glow Rod Attachment Set Contains whisk and bull and hook attachments compatible with ¼”, 3/16” and 5/32” rod sizes. 0.1
Klein Tools Fiberglass Glow Rods