Measure and Fish in One Easy Step!

Klein Laser Etched Fiberglass Fish Tapes

Work faster and more efficiently with the first Laser-Etched Fiberglass Fish Tapes from Klein Tools®. Laser-etched markings allow you to more accurately measure the depth of conduit runs. With the 1” increment markings, you'll know right away how much tape is left to pay out even when the tape is cut.

  • Laser-etched markings eliminate the measurement step during wire pulling
  • Durable markings won't scratch or rub off
  • The flexible 7” leader pushes through crowded conduit
  • Also available on Klein® Steel Tapes
Cat. No. Tape Size Reel Diameter Weight lbs. (kg)
56009 50’ L x 3/16” W (15 m L x 4.8 mm W) 13” (330 mm) 2.8 (1.27)
56010 100’ L x 3/16” W (30 m L x 4.8 mm W) 13” (330 mm) 3.5 (1.59)
56014 200’ L x 3/16” W (60 m L x 4.8 mm W) 17” (432 mm) 6.2 (2.81)