Jameson Mini Duct Hunter™ Traceable Rodders

With the same great features as our Duct Hunter™ rodder, the Mini Duct Hunter™ is perfect for tracing smaller conduit (1/2” to 4”) inside walls, floors or underground.

Jameson Mini Duct Hunter Traceable Rodders

Features Include:

  • 3/16" rod diameter in 100'-300' lengths
  • Locate fiber optic cables in PVC pipe without tracer wire
  • Flexible, fiberglass rod makes it ideal for plumbing applications – will not rust
  • Works in 1/2"-4" diameter pipe; longer lengths effective in smaller diameter pipes or conduit
  • Handle and lightweight frame for easy transport
  • End ferrule has standard thread of 1/4-20
  • 2.5" bend radius
  • Dimensions: 22" X 17" X 7"