IDEAL 490 Series Digital Multimeters

The 490 Series multimeters are packed with features for commercial and industrial environments. From the technical advantages of auto/manual ranging and True RMS measurements to the user-friendly benefits of auto backlight and dual display, these meters are as easy to use as they are to own.

Ideal 490 Series Digital Multimeters

Features

  • Data acquisition
  • Data logging (20,000 Records)
  • Data storage
  • High voltage indicator
  • Frequency
  • Temperature
  • High frequency rejection mode*
  • Auto hold
  • Peak hold
  • dBm/dB measurement
  • Relative mode
  • Auto Selection for Resistance/Diode/Capacitance
  • Duty factor
  • Auto power off
  • Auto sensing backlight
  • Low battery indication
  • USB intertace with software included
  • 2-year warranty

*High frequency rejection (HFR) provides accurate voltage/frequency readings on non-sinusoidal wave forms, such as adjustable speed motor drives.

Brochures

IDEAL 490 Series Digital Multimeters Brochure

The 490 Series multimeters are packed with features for commercial and industrial environments. From the technical advantages of auto/manual ranging and True RMS measurements to the user-friendly benefits of auto backlight and dual display, these meters are as easy to use as they are to own.