Hubbell Circuit-Lock® Sloped Top Stainless Steel Disconnects

Hubbell Circuit-Lock Sloped Top Stainless Steel Disconnects

The Circuit-Lock® Sloped Top Stainless Steel Disconnect enclosures from Hubbell are engineered to shed water and debris. They will withstand the harshest environments and frequent wash-downs, as well as outperform wherever sanitary conditions are critical. The nonporous 304 stainless steel enclosures are UL Type 4X, 12 and IP69k and designed to be easily cleaned and stay clean.

Circuit-Lock Sloped Disconnects are ideal for pharmaceutical, meat processing, conveyor, food and beverage processing and corrosive applications.

Ask your Graybar representative or call 1-800-GRAYBAR about Circuit-Lock Sloped Disconnects from Hubbell Wiring Device-Kellems.

  • Available in 30A, 60A and 100A and accommodates up to two auxiliary contacts
  • Fixed offset ¼" mounting feet meet NEC® airspace requirements for metal enclosures
  • 15º sloped and rounded top aids run-off by minimizing horizontal surfaces
  • High visibility red OSHA lockout/tagout handle is protected by a full shroud
  • Cover cannot be removed when the switch is in the “on” position.

Resources

[PDF] Hubbell Circuit-Lock Sloped Top Stainless Steel Disconnects Spec Sheet