Hubbell Advantage™ Series Switch-Rated Pin & Sleeve Devices

Hubbell Wiring Device-Kellems Advantage IEC Pin and Sleeve

Hubbell Switch-Rated Connections save time and money by working with your existing installed base of IEC 60309-2 pin and sleeve plugs and inlets.

Ask your Graybar representative or call 1-800-GRAYBAR about the Advantage Series pin and sleeve devices for motor and branch circuits from Hubbell Wiring Device-Kellems.

  • Mates with existing installed base of IEC 60309-2 pin & sleeve devices. Color coded by voltage for easy identification of mating devices.
  • UL witnessed IP69k and UL Type 4X and 12. Device is built to withstand wet and harsh environments.
  • Highly visible and long lasting green LED lights on both sides of the device provide visual verification of power when connected.
  • Unswitched feed-thru ground pin is first-to-make and last-to-break followed by switched neutral and phase contact(s).
  • Product ratings are laser-marked into the device and will not wash off for easy and permanent identification.

Resources

[PDF] Hubbell Wiring Device-Kellems Advantage Series Brochure