Hubbell Wiring Device-Kellems USB Charger Outlets

Hubbell Wiring Device-Kellems USB Charger

Hubbell USB Chargers are available in Receptacles, 4 Port Outlets and SNAPConnect® configurations. Designed to provide more charging options for portable electronics, the USB ports are capable of charging multiple smart devices simultaneously. The Style Line® decorator design can be used in retrofit or new construction applications.

Hubbell's USB Charger Receptacle provides both USB and electrical power in a standard single gang electrical opening. Designed to provide more charging options for personal electronics, the USB ports are capable of charging two tablets simultaneously.

This product is ideal for use in renovation and replacement of existing receptacles to add capacity for USB charging. It is especially suited for universities, offices, hotels, restaurants, airports, classrooms and homes.

Receptacle Features

  • Two USB Ports 3A 5V DC
  • Two Tamper-Resistant Power Outlets
  • Green LED Light Indicates USB Power
  • Available in 15 and 20 Amp, Standard, Hospital Grade and SNAPConnect®

4-Port Features

  • Four USB Ports 5A 5V DC
  • Switch Activated Port Door
  • Zero Power Consumption when not in use

Resources

[PDF] Hubbell Wiring Device-Kellems USB Charger Receptacle Tamper-Resistant Duplex Spec Sheet
[PDF] Hubbell USB Charger Receptacle Sell Sheet
[PDF] Hubbell Wiring Device-Kellems SNAPConnect USB Charger Duplex Receptacle Spec Sheet
[PDF] Hubbell USB Charger 4-Port Outlet Sell Sheet
[PDF] Hubbell USB Charger 3.0 Amp USB Receptacle

Contact us for more information about this product.

What is New Blog Request for More Information