Hubbell Wiring Device-Kellems Single Pole Devices

Hubbell Wiring Device-Kellems Single Pole Devices

Temporary power installations are unique and unpredictable and therefore are very demanding. The most critical mission is to keep the equipment running. Hubbell Single Pole devices are extremely durable. The double cam contact design can stand up to repeated mating and un-mating. The added protection of UL Type 4X, 12 environmental rating stands up to the most abusive environments.

  • Rounded corners reduce the possibility of catching or snagging on structures or equipment allowing for more efficient use.
  • Non-conductive housing and retaining screw locks contacts in place and allows for a safer installation.
  • Double cam contact design stands up to repeated mating and un-mating while maintaining productivity.

[PDF] Hubbell Wiring Device-Kellems Single Pole Devices

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Series 15 Features

  • 150 Ampere, 600V AC/250V DC
  • Enclosure Types 3R, 4X, 12
  • Insulgrip Body Design
  • Accepts #8 AWG - #2 AWG Wire
  • UL and cUL Listed

Series 16 Features

  • 300 and 400 Ampere, 600V AC/250V DC
  • Enclosure Types 3R, 4X, 12
  • Insulgrip Body Design
  • Accepts #6 AWG - 4/0 Wire
  • UL and cUL Listed