Hubbell SystemOne Recessed 4, 6 and 8-Inch Fire-Rated Poke-Throughs

Hubbell SystemOne Poke-Throughs

The Hubbell SystemOne Recessed Poke-Through offering now includes a 4” Poke-Through in addition to the 6” and 8” units. Designed with the following principles in mind, maximum installation flexibility plus ease of use while incorporating a beautiful cover with an industry-leading load rating. The family cover design harmonizes with a building's décor while enhancing safety through hide-a-way egress doors and complying with all applicable UL requirements.

With Hubbell SystemOne Recessed Poke-Throughs you can increase job site efficiency with fewer core holes; enhance safety with recessed connections, reducing tripping hazards; and product kits maximize productivity by including junction boxes and conduit connections.

4 Inch Recessed Poke-Through

  • Quad receptacle or 2x2 sub-plates
  • Three conduit entries (one 1" and two 3/4") for multi-service applications
  • Six architectural finishes

4, 6 and 8-Inch Recessed Poke-Throughs

  • ADA compliant, low profile flange, 0.15" height
  • Hide-a-way, flip down egress doors
  • UL514A, scrubwater compliant

Resources

[PDF] Hubbell SystemOne Recessed 6 and 8 Inch Fire-Rated Poke Throughs Catalog

[PDF] Hubbell SystemOne Fire-Rated Poke-Throughs Product Sheet

[PDF] Hubbell SystemOne Catalog

[PDF] Hubbell Wiring Systems Delivery Systems Product Guide

[PDF] Hubbell SystemOne Active Multimedia Sub-plate Product Sheet
[PDF] Hubbell Wiring Device-Kellems SystemOne Presentation
[PDF] Hubbell SystemOne Modular In-Floor System Catalog

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form