Hubbell Wiring Device-Kellems AUTOGUARD® Self Test Ground Fault Circuit Interrupters (GFCI)

Autoguard® Self Test Meets the New 2015 UL 943 GFCI Safety Standard

Hubbell Autoguard® Ground Fault Receptacles (GFR) continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI automonitoring is conducted continuously within every 60 seconds.

  • Patented AUTOGUARD® Technology Continuously and Efficiently self tests functionality of GFCI
  • Disconnects Power to Receptacle if GFCI Protection is Lost for Added Safety
  • SNAPConnect® Version Provides Installation Productivity.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

AUTOGUARD Self Test GFCI
AUTOGUARD Self Test GFCI

Features at a Glance

  • Green LED Light Indicates Power
  • Red LED Indicates Trip Condition While Flashing Red Indicates End of Life Status
  • Available in 15 and 20 Amp, Standard, Hospital Grade, SNAPConnect®, Tamper-Resistant, Isolated Ground and with Night Light Option
  • Patented Shutter Design for Tamper-Resistant Protection
  • Night Light Option Includes Light Sensor Control for Automatic On/Off of the Custom Dual Lenses
  • Audible Alarm Provides Immediate Alert to Power Interruption
  • Isolated Ground for Sensitive Equipment Applications Especially Near Water or Liquids