Laredo LNC Series and Laredo LNC2 Series

Hubbell Lighting Laredo LNC LNC2 Series

Ideal for entry or perimeter security lighting applications for commercial buildings, shopping centers, schools, and apartment complexes. Designed for both recessed box and surface conduit wiring with quick-mount adapter for easy installation. Vandal proof hardware and included acrylic diffuser complete make the luminaire perfect for non-supervised applications.

The Laredo LNC series include choice of three compact wallpack systems available in 5/7/9 LED configurations. They provide up to 85 percent energy savings over traditional lighting sources and up to 4:1 spacing to mounting height ratio which means fewer fixtures to install.

The Laredo LNC2 series includes choice of two mid-compact wallpack delivering twice the output of the smaller LNC 5/7/9 series wallpacks. They provide up to 85 percent energy savings over traditional lighting sources and up to 5:1 spacing to mounting height ratio.

Both Laredo LNC and LNC2 series wallpacks feature time and maintenance saving recessed box and conduit mounting as well as quick-mount plate for easy installation.

Contact your Graybar representative to learn more.

Features at a Glance

  • Multiple lumen packages from 820 to 3,300 lumens
  • Two fixture sizes, compact and powerful LED systems
  • Full cut-off neighbor friendly/DesignLights Consortium (DLC)
  • Long life: 50,000 hours L88 rating
  • Universal Voltage – 120-277V
  • Quick mount adapter provides easy installation
  • Designed for both recessed box or surface conduit wiring
  • Acrylic diffuser accessory included
  • Listed to UL1598 for use in wet locations
  • Photocontrol option (120V only)
  • Hubbell ExpressLine program stocked product
  • IDA approved
  • Five year limited warranty

Resources

[PDF] Hubbell Lighting Laredo LMC-18 LED Flier
[PDF] Hubbell Lighting Laredo LNC LED Compact Architectural Wallpack Flier