Hubbell Lighting DUAL-LITE Life Safety Products

Dual-lite Life Safety Products

When an emergency strikes, Hubbell Lighting's life safety products by Dual-Lite provide superior illumination assuring high visibility for orderly egress from a building. Ensuring full protection means life safety products must perform reliably on demand. Dual-Lite’s line of products – indoor and outdoor emergency lighting units, exit signs, fluorescent battery packs and central lighting inverters – offer longevity, versatility, ease of installation, energy efficiency and low maintenance along with an unobtrusive design.

Long-life, high-output LEDs deliver optimum lumen performance for millions of trouble-free hours of operation in Dual-Lite’s broad selection of commercial, institutional, and industrial life safety products. Dual-Lite takes pride in providing innovative and aesthetically pleasing products while focusing on a minimal carbon footprint. Standard, remote capacity and damp location products are held to the highest performance criteria and withstand a series of thorough inspections. These standards paired with fast installation, a variety of finishes and reliable service are hallmarks of the Dual-Lite line of Life Safety Products.

Whether your emergency lighting application needs involve wet or dry locations, recessed ceiling or wall mounting, you’re sure to find just the right model in the wide array of options offered in Dual-Lite's full line of life safety products. In addition, optional Spectron® self-test/self-diagnostic circuitry is available on a large number of models. Contact your Graybar representative to discuss your specific life safety applications and needs.

Features at a Glance

  • Superior grade chassis and housings
  • Meet stringent safety specifications
  • Meet UL, NFPA, the NEC, NEMA, local and state safety codes
  • Aesthetically pleasing designs
  • Fast, easy installation
  • Long, trouble-free operation
  • Reliable electric and electronic components
  • Long service life
  • ISO 9002 certification
  • Low power consumption
  • Reduces operating and maintenance costs
  • Optional Spectron self-test/self-diagnostic circuitry

Brochures

Hubbell LED Brochure

Hubbell Outdoor, DEVINE and Spaulding Lighting brands provide energy-efficient LED lighting solutions for a wide variety of outdoor applications from area/site, floodlighting, landscape and low level pedestrian to wallpacks.