LLHP – 2-ft. LED Premium High Bay

Columbia Lighting LLHP LED High Bay BAN

LLHP is perfect for facilities facing specific lighting challenges: installation over equipment, above work stations or highlighting aisles and stacks to name a few. It features specialized optics for each individual LED, and three distribution choices for precise light control from the point source to the work plane.

It also meets the most restrictive lighting power density codes and typically qualifies for EPAct tax deductions – great for open areas or large-sq.-ft. facilities where high energy efficiency is vital for cost containment.

And LLHP is built for long life. Its small size allows for easy installation, yet LLHP is packed with features including an aluminum clad housing and LED enclosure, cool light engine, dual-encased power supply and galvanneal wireways and ends for extreme durability in a wide range of operating temperatures.

Features

  • LLHP is a DesignLights Consortium Qualified luminaire 
  • Long-life, 50,000 hour LEDs at L80 reduce life cycle maintenance costs
  • 13,000 to 27,000 lumen output
  • Up to 98 lumens per watt at 70 CRI
  • Operates in ambient temperatures from 45˚C/113˚F to –40˚C/–40˚F (0˚C/32˚F with Occupancy Sensor)
  • Lifeshield™ thermal foldback provides superior performance in a wide range of ambient operating temperatures
  • Occupancy Sensor option remains safely within the enclosure
  • Electrical quick-disconnect standard
  • Power supply is dual encased for maximum protection
  • Fixed output or 0-10V dimming available
  • Quick and easy suspension mounting with aircraft cabling
  • CSA listed and suitable for damp locations
  • Available with exclusive wiHUBB technology preinstalled

Resources

[WEB] Columbia Lighting App for iPad

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form