Window Kits and Accessories for Electrical Enclosures

Accessories

Folding Shelves offer a convenient surface for mobile PCs, laptops and test equipment. They fold out of the way when not in use. Heavy-gauge steel construction, automatic locking in raised position.

External CONCEPT® Keyboard Box mounts to an enclosure to provide a self-contained type 4 housing for connected keyboards.

Window Kits

Steel and Stainless Steel Window Kits provide visual control monitoring. Constructed of heavy-gauge steel with a polyester powder finish and 6mm acrylic window, or type 304 stainless steel with a brushed finish and 6mm polycarbonate window. Oil-resistant gaskets provide a water-tight seal around the perimeter of the window and frame. Custom sizes are available.

Type 12 Hinged Window Kits are available in a wide range of sizes and feature a 6mm clear acrylic window for easy viewing of components and a continuous gasket for seal integrity. ANSI gray polyester powder finish.

Deep Hinged Window Kits protect controls with 2.5 inches of clearance between the panel and window surface. Aesthetically designed kits feature a quarter-turn latch for easy access, 6mm clear polycarbonate window and a built-in gasket compression stop to facilitate flush mounting, right- or left-hinged.