Hoffman SPECTRACOOL™ Indoor/Outdoor Air Conditioners

McLean SpectraCool HDR
 

SPECTRACOOL™ Air Conditioners deliver vital, reliable enclosure cooling in demanding environments, including industrial automation, telecommunications, waste water treatment, material handling, security, defense systems and more.

With its energy-efficient compressor and new earth-friendly refrigerant, SPECTRACOOL Air Conditioners are available in Standard, Narrow and Compact configurations that offer a broad range of cooling capacities, power input and mounting options for your most critical enclosure cooling applications.

Features at a Glance

  • 1,000 to 20,000 BTU/Hr. cooling capacities for indoor, outdoor and harsh environments
  • Dust-resistant coil design supports filterless operation in most environments
  • 115, 230 or 400/460 3-phase VAC power input options with terminal block power connection for easy installation
  • Integrated active condensate evaporator prevents from water from dripping on the floor
  • Thermal expansion valve controls refrigerant flow according to load changes on the evaporator
  • Clean aesthetic design adds value to system appearance
  • McLean EASY SWAP Adaptor Plenums available for easy retrofit of competitive models
  • Remote Access Control option for PC monitoring and control of status, temperatures and set-points with alarm features

Hoffman SPECTRACOOL Brochure

Overview of the SpectraCool™ series of air conditioners.