Rapid & Secure Reel Stand Set-Up: RMX Reel Stands From Greenlee

Greenlee RMX Rell Stands

Safe. Fast. Easy.

With RMX Reel Stands from Greenlee, you’ll quickly, safely, and easily dispense spools of cable during a pull. The stand features an open-head design that reduces the risk of spindle detachment and enables fast top-loading of the spindle. Plus, a sidewind crank makes it easy to lift the spool. So you can save the heavy lifting for the gym.

With a patent-pending quick-adjust mechanism that accommodates different spool diameters, the RMX is ready to pull its weight on any job. Plus, a compact design and interchangeable left-and-right usage reduces the risk of lower leg injury and makes transport and storage easy.

Made For The Trade

With Greenlee RMX Reel Stands, there are no loose pieces or special tools to worry about during set-up. For superior comfort and ease of use, the sidewind crank decreases muscle efforts to the wrists, forearms, hands, and back.

Full throttle? Bring it on. The RMX Reel Stand is a cinch to operate at max capacity and can handle weights up to 6,000 pounds without breaking a sweat. When it comes to rapid reel set-up, no one does it better than Greenlee.

[PDF] Greenlee RMX Reel Stands Data Sheet

Features at a Glance

  • Rapid Set-Up: Open-head design allows for fast top-loading of spindle with forward extensions to secure during the pull. No loose pieces and no specialty tools needed for set-up.
  • Superior Ergonomics: Sidewind Crank eliminates bending and side-to-side wrist movement, decreasing back, wrist, hand, and forearm strain.
  • Quick Adjust: Simply pivot and slide the head to rapidly adjust for different spool diameters (accommodates spools from 23” to 72” in diameter).
  • Easy Transport & Storage:
    • With a fold-down design and a weight of just 35 lbs., the RMX was built for convenient transport and compact storage.
    • With a rubber carry transport handle, contractors can comfortably move the reel stand around the jobsite.
  • Total Stability & Max Capacity:
    • The stand holds steady with a large base footprint.
    • Handles 6,000 lbs (2722 kg) max spool weight capacity per reel stand pair.

Interested in learning more? Fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.


ESP Product Information Request Form