Stripping Cable The Smart Way: Greenlee GTS-1930 Saber Cable Stripper

Greenlee GTS-1930 Saber Cable Stripper

Safety Comes First

On the job, you need to keep your eyes peeled for potentially deadly hazards. When you’re stripping cable, an unwieldy blade is risky. In fact, 40 percent of jobsite injuries are lacerations, due in large part to open blades used for cable stripping. To stay ahead of the game, you need to do your job better and faster. Greenlee’s GTS-1930 Saber Cable Stripper was designed to keep you safe along the way.

Replicate Exact Cutback Depths—Safely & Quickly

Using a one-way ratchet handle, the GTS-1930 allows the user to maintain total control of the cutback, ensuring the blade doesn’t come into contact with the conductor. Plus, no additional tools are needed for cutback setup. This handy tool was designed to replicate exact cutback depths, safer and faster than ever, delivering easy and consistent strip-back distance every time.

Features at a Glance

  • Replaces the need to use blades when stripping cable
  • Cable-specific-sized bushings ensure a precise removal of the cable jacket
  • Each bushing comes with a preset cutting blade for the specific cable diameter and jacket thickness
  • Spring-loaded retention pin and reverse-compatible bushing engagement
  • No-tool locking mechanism and laser-etched depth stop
  • Aluminum and steel construction
  • Knurled handle for better grip
  • One-way ratchet handle, to maintain control of the cutback and ensure the blade doesn’t contact the conductor
  • Ranges from #6 AWG to 750 MCM, covering multiple wire types and jacket thicknesses
  • Designed for use with 600V secondary cable

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form