Crimp 3x Faster With 90% Less Hand Force: The EK50ML Micro Crimping Tool From Greenlee

Greenlee EK50ML Micro Crimping Tool

Reduce Injuries and Project Costs

Electricians and utility workers often face repetitive injuries from hand fatigue. Did you know that 29% of all injuries involving repetitive use of tools cause Carpal Tunnel Syndrome? (Carpal Tunnel—a painful condition caused by compression of a key nerve in the wrist—is no picnic.)

Contractors rely on getting their hands dirty to get the job done. Let’s face it, no one has time for injuries, and no one has the patience for inefficient tools that add cost and time to a job.

Working Smarter, Not Harder

The EK50ML from Greenlee is the world’s first electromechanical crimping tool with PowerSense™ technology, manual pre-clamp, and motorized crimping. The EK50ML reduces hand force by 90% for reduced hand fatigue, with a 65% faster crimping cycle than ratcheting tools.

Want to learn more about the EK50ML Micro Crimping Tool? Call 1-800-GRAYBAR or ask your Graybar representative today.

  • With PowerSense™ technology, the user can pull the trigger part-way, while adjusting material to the ideal position before crimping
  • LED multi-functional light to ensure that each crimp is complete
  • 65% faster crimping cycle vs. ratcheting tools
  • 250 crimps per cycle charge
  • Reduced hand force from 53 lbs. to 6 lbs.
  • Total weight of 2.2 lbs.
  • Compatible with Gator Eye™ diagnostics